Apply to be a TradeMaster!
Main product image of 2-1/2" x 1-1/4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

2-1/2" x 1-1/4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-250/125
Rating:
(0)
Q&A:
(0)
2-1/2" x 1-1/4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$17.88 each
BOX UP & SAVE 9%
$162.50 box of 10
$16.25 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 1-1/4"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
Note: Image may not represent actual product.

This coupling transitions 2-1/2" drain pipe to 1-1/4" cast iron or PVC.

Applications
  • Drain
  • Sewer
  • Vent Piping
  • Waste

Dimensions
  • Overall Length: 3.75"
  • Overall Width: 2.88"

Specs

–
Product Type:

Coupling

Size:

2-1/2" x 1-1/4"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy