Apply to be a TradeMaster!
Main product image of 8" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

8" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-84
Rating:
(0)
Q&A:
(0)
8" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$83.85 each
In Stock
In Stock
Get 4 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 4"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
Note: This item ships as part 1056-86 with an included reducer bushing.

This coupling transitions 8" cast iron or PVC to 4" cast iron or PVC.

  • PVC couplings flex to fit for easy hookup; resist corrosion, rot, and degradation from sunlight and chemicals. To quickly install No Hub couplings, use cordless No Hub Coupling Drill Driver 5HXN2, sold on page 939.
  • Max. pressure: 4.3 psi Max. temp.: 140 F
  • Specs

    –
    Product Type:

    Coupling

    Size:

    8" x 4"

    Min Temp (F):

    -30°F

    Max Temp (F):

    140°F

    Temperature Range (F):

    -30ºF to 140ºF

    Torque:

    60 lb-in

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy