Apply to be a TradeMaster!
4" x 2" Flexible Coupling (Plastic Socket to Plastic Pipe)

4" x 2" Flexible Coupling (Plastic Socket to Plastic Pipe)

Brand:
Fernco
SKU:
1059-42
Rating:
(0)
Q&A:
(0)
4" x 2" Flexible Coupling (Plastic Socket to Plastic Pipe)
$33.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 2"

Description

–
Connection Types:
  • Above Ground
  • Underground
  • Socket Connecting to Cast Iron
  • Socket Connecting to Copper
  • Socket Connecting to Lead
  • Socket Connecting to Plastic
  • Socket Connecting to Steel


Overall Dimensions:
  • Overall Length: 3.99"
  • Larger Width: 5.01"
  • Smaller Width: 2.38"

Specs

–
Product Type:

Coupling

Size:

4" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy