Apply to be a TradeMaster!
Main product image of 3" Flexible Coupling (ADS and Hancor Corrugated Polyethylene to PVC)
Magnifying glass
Hover image to zoom

3" Flexible Coupling (ADS and Hancor Corrugated Polyethylene to PVC)

Brand:
Fernco
SKU:
1070-33
Rating:
(0)
Q&A:
(0)
3" Flexible Coupling (ADS and Hancor Corrugated Polyethylene to PVC)
Magnifying glass
Hover image to zoom
$15.94 each
BOX UP & SAVE 3%
$309.40 box of 20
$15.47 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Note: Image may not represent actual product.

Quickly connect 3" ADS and corrugated polyethylene Hancor to 3" PVC sewer system

Application:
  • Drainage
  • Irrigation System
Dimensions:
  • Overall Length: 3.63"
  • Overall Width: 4"

Specs

–
Product Type:

Coupling

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy