Apply to be a TradeMaster!
Main product image of 6" x 6" ProFlex Coupling (Cast Iron to PVC, Steel, Extra-Heavy Cast Iron)
Magnifying glass
Hover image to zoom

6" x 6" ProFlex Coupling (Cast Iron to PVC, Steel, Extra-Heavy Cast Iron)

Brand:
Fernco
SKU:
3000-66
Rating:
(0)
Q&A:
(0)
6" x 6" ProFlex Coupling (Cast Iron to PVC, Steel, Extra-Heavy Cast Iron)
Magnifying glass
Hover image to zoom
$32.92 each
In Stock
In Stock
Get 38 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 6"

Description

–
Features:
  • 012" stainless steel shield
  • 301 Stainless Steel Clamp Bands

Specifications:
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S.
  • Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60" lbs.
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

6" x 6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy