Apply to be a TradeMaster!
Main product image of 10" Universal Sewer and Drain Repair Coupling
Magnifying glass
Hover image to zoom

10" Universal Sewer and Drain Repair Coupling

Brand:
Fernco
SKU:
HULK10
Rating:
(0)
Q&A:
(0)
10" Universal Sewer and Drain Repair Coupling
Magnifying glass
Hover image to zoom
$236.90 each
Out of Stock
Out of Stock
Get it Tue, Oct 6 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
10"

Description

Specifications:

  • Dimensional Range: 12.75" - 10.50"
  • One coupling per nominal pipe size connects: 
    • Clay
    • Concrete
    • Ductile Iron
    • Orangeburg
    • Duriron
    • Cast Iron
    • Steel
    • Plastic


Features & Benefits:

  • One universal coupling per nominal size connects most pipe materials
  • Heavy duty, multi-dimensional, non-shear sewer & drain coupling
  • Stabilizes the connection against shear forces
  • Complies with the material and performance requirements of ASTM C1173
  • Heavy duty corrosion resistant high torque 316 series stainless steel clamps
  • Stainless Steel Ribbed Construction
  • U.S. Pat. No. D956937

Specs

Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy