Apply to be a TradeMaster!
Main product image of 6" Universal Sewer and Drain Repair Coupling
Magnifying glass
Hover image to zoom

6" Universal Sewer and Drain Repair Coupling

Brand:
Fernco
SKU:
HULK6
Rating:
(0)
Q&A:
(0)
6" Universal Sewer and Drain Repair Coupling
Magnifying glass
Hover image to zoom
$149.99 each
In Stock
In Stock
Get 11 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
6"

Description

Specifications:

  • Dimensional Range: 8" to 6.20"
  • One coupling per nominal pipe size connects: 
    • Clay
    • Concrete
    • Ductile Iron
    • Orangeburg
    • Duriron
    • Cast Iron
    • Steel
    • Plastic


Features & Benefits:

  • One universal coupling per nominal size connects most pipe materials
  • Heavy duty, multi-dimensional, non-shear sewer & drain coupling
  • Stabilizes the connection against shear forces
  • Complies with the material and performance requirements of ASTM C1173
  • Heavy duty corrosion resistant high torque 316 series stainless steel clamps
  • Stainless Steel Ribbed Construction
  • U.S. Pat. No. D956937

Specs

Size:

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy