Apply to be a TradeMaster!
Main product image of 3" x 2" Qwik Reducing Bushing
Magnifying glass
Hover image to zoom

3" x 2" Qwik Reducing Bushing

Brand:
Fernco
SKU:
QB-32
Rating:
(0)
Q&A:
(0)
3" x 2" Qwik Reducing Bushing
Magnifying glass
Hover image to zoom
$5.24 each
BOX UP & SAVE 6%
$98.40 box of 20
$4.92 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 2"

Description

–
Use for reducing Fernco flexible elbows and tees.
  • Material: Elastomeric Polyvinyl Chloride
  • Max. Pressure: 4.3 PSI
  • Used for Pipe Size: 3"
  • ASTM Certified

Specs

–
Size:

3" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy