Apply to be a TradeMaster!
Main product image of 9" Quik Cap
Magnifying glass
Hover image to zoom
9" Quik Cap
Magnifying glass
Hover image to zoom
$56.84 each
In Stock
In Stock
Get 6 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9"

Description

–
Note: Size indicates the size of the pipe used with this product

Qwik Caps offer a quick, easy way to cap pipe ends, test pipes and cleanouts. Made of flexible PVC, they are suitable for above-ground or under-ground use. To install, simply place over open end of pipe and tighten to 60 lb-in of torque, always remember to hand tighten when installing on corrugated pipe.
  • Fast, easy installation.
  • Permanent or temporary cap.
  • Underground or above-ground.
  • Low cost and reusable.
  • The convex face allows the cap to withstand greater pressure for testing purposes and minimizes ballooning
  • To install, simply place over open end of pipe and tighten to 60 lb-in torque
  • Material: Elastomeric Polyvinyl Chloride
  • Max. Pressure: 9.34 PSI
  • For Pipe Size: 8" Ductile - 8" Orangeburg - 8" AC - 8” Corrugated
  • Band Material: 300 Stainless Steel
  • ASTM Certified

Specs

–
Size:

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes, this fit my concrete pipe perfectly.

Easy cap to work with and if I need any more I will certainly get some from supply house.com
spudman
Tower City, Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally a cap that fits

Perfect fit for my septic clean out. Heavy duty rubber compared to previous owner which had a plastic cap that cracked and caused smell to escape into back yard. Thank you, great quality and received sooner than expected.
LuisT
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy