Apply to be a TradeMaster!
Main product image of 6" Tee Tap Saddle
Magnifying glass
Hover image to zoom

6" Tee Tap Saddle

Brand:
Fernco
SKU:
TST-6
Rating:
(0)
Q&A:
(0)
6" Tee Tap Saddle
Magnifying glass
Hover image to zoom
$84.53 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Torque
60 lb-in Torque

Description

–

6" Tee Tap Saddle


One Fernco Saddle will fit and 6" and larger sewer mains. Available for all 4" or 6" plastic or cast iron drain pipe inlets in tee or wye configurations.




Features

  • Manufactured from a specially formulated high durometer PVC
  • Rigid, yet flexible enough for sewer mains:
    • 4" saddles fits 6" pipe and larger
    • 6" saddles fit 8" pipe and larger
  • Includes special "slip-lock" clamps of 300 series stainless steel that cause fast and simple installations on any type of pipe.
  • Larger apron with locating ring fits 5" or 7" standard shell cutters
  • Large band grooves

Specifications

  • Root-proof and leak-proof
  • Resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Conforms to ASTM D5926
  • Maximum operating temperature: 140º F non-consistent

Specs

–
Size:

6"

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy