Apply to be a TradeMaster!
Main product image of Heavy Duty Air Boosters for Round or Square Metal Ducts (up to 305 CFM), AB-1
Magnifying glass
Hover image to zoom

Heavy Duty Air Boosters for Round or Square Metal Ducts (up to 305 CFM), AB-1

SKU:
46012102
Rating:
(2)
Q&A:
(0)
Heavy Duty Air Boosters for Round or Square Metal Ducts (up to 305 CFM), AB-1
Magnifying glass
Hover image to zoom
$195.41 each
In Stock
In Stock
Get 14 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
0.5 Amps
Product Highlight: Wattage
38 Watts
Product Highlight: Air Flow Capacity (CFM)
305 CFM

Description

–

46012102 is an official OEM Heavy Duty Air Boosters for Round or Square Metal Ducts (up to 305 CFM), AB-1 for Field Controls HVAC equipment.

Specs

–
Max Temp (F):

180°F

Hertz:

60

RPM:

1725

Amperage:

0.5

Voltage:

120v

Wattage:

38

Air Flow Capacity (CFM):

305

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Had incoming power surge from mains blew the breakers and melted the wiring throught house and naturally fried the blower. The new blower exactly matched the atachments point of original. The instalation was very easy technically, just the space and position I had to work in to remove the old and instal the new unit was dificult. It has worked extremely well and quieter than the old unit which was many years old. I received the unit in under 48 hours from time I ordered it
HM1/USN/Ret
North Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Duct booster Fan

This is an exact replacement for the failed unit. Installation was very easy.
Projectman
IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy