Apply to be a TradeMaster!
Main product image of Air Boosters for Round or Square Metal Ducts (up to 220 CFM), AB-2
Magnifying glass
Hover image to zoom

Air Boosters for Round or Square Metal Ducts (up to 220 CFM), AB-2

SKU:
46065401
Rating:
(0)
Q&A:
(0)
Air Boosters for Round or Square Metal Ducts (up to 220 CFM), AB-2
Magnifying glass
Hover image to zoom
$61.46 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
30 Watts
Product Highlight: RPM
3000 RPM
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Amperage
0.6 Amps
Product Highlight: Air Flow Capacity (CFM)
220 CFM

Description

–

46065401 is an official OEM Air Boosters for Round or Square Metal Ducts (up to 220 CFM), AB-2 for Field Controls HVAC equipment


Specs

–
Hertz:

60

Voltage:

120v

Wattage:

30

RPM:

3000

Max Temp (F):

180°F

Amperage:

0.6

Air Flow Capacity (CFM):

220

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy