Apply to be a TradeMaster!
Main product image of 6" Air Boosters for Round Metal Duct or Flex Duct (up to 225 CFM), AB-6
Magnifying glass
Hover image to zoom

6" Air Boosters for Round Metal Duct or Flex Duct (up to 225 CFM), AB-6

SKU:
46119402
Rating:
(1)
Q&A:
(0)
6" Air Boosters for Round Metal Duct or Flex Duct (up to 225 CFM), AB-6
Magnifying glass
Hover image to zoom
$67.47 each
In Stock
In Stock
Get 13 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
35 Watts
Product Highlight: Air Flow Capacity (CFM)
225 CFM
Product Highlight: RPM
3000 RPM
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Amperage
0.6 Amps

Description

–

46119402 is an official OEM 6" Air Boosters for Round Metal Duct or Flex Duct (up to 225 CFM), AB-6 for Field Controls HVAC equipment.


Specs

–
Wattage:

35

Air Flow Capacity (CFM):

225

Voltage:

120v

Hertz:

60

RPM:

3000

Max Temp (F):

180°F

Amperage:

0.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great but slight noise volume.

I bought it for a room in my house that never seems to get up to temp with the rest of the house. So I installed this and it works perfect. The rate of are flow is good, the room is now perfectly balanced with the rest of the house, it seems to even improved the overall air flow throughout the house (because we never close doors in our house). But my one complaint is it is a little noisy.
Tom
Ohio
8 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy