Apply to be a TradeMaster!
Main product image of 8" Air Boosters for Round Metal Duct or Flex Duct (up to 425 CFM), AB-8
Magnifying glass
Hover image to zoom

8" Air Boosters for Round Metal Duct or Flex Duct (up to 425 CFM), AB-8

SKU:
46120002
Rating:
(1)
Q&A:
(0)
8" Air Boosters for Round Metal Duct or Flex Duct (up to 425 CFM), AB-8
Magnifying glass
Hover image to zoom
$78.73 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
425 CFM
Product Highlight: RPM
3000 RPM
Product Highlight: Wattage
45 Watts
Product Highlight: Amperage
0.8 Amps
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–

Field Air Boosters improve air flow and distribution of conditioned air to "problem" rooms in homes and businesses. They are mounted in ductwork and improve air flow by up to 1400 cfm, improving heating/cooling system efficiency and saving energy. There are nine models designed for round or square ducts up to 14" in diameter.


Features

  • Increase air flow to problem rooms from 80 CFM to 1400 CFM depending on model
  • Designed for use in 4", 5", 6", 8", 10", 12" and 14" round metal or flexible ductwork
  • Easy installation
  • Heavy-duty motor
  • Motor is designed for years of trouble free operation


Specs

–
Air Flow Capacity (CFM):

425

RPM:

3000

Voltage:

120v

Wattage:

45

Hertz:

60

Amperage:

0.8

Max Temp (F):

160°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good air flow but very loud

I purchased this booster fan to drive more air to the second floor of our home. It works very well in terms of distributing more air, but it is very loud. In fact, annoyingly loud - even at other branches of the duct. I have used other fans (that burned out) and you could hardly perceive noise from them. If this fan was quieter, I would have rated it as five stars.
Scott
Manlius NY
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy