Apply to be a TradeMaster!
Main product image of Eliminator Foundation Vent Fan, EL-1
Magnifying glass
Hover image to zoom

Eliminator Foundation Vent Fan, EL-1

SKU:
46264901
Rating:
(0)
Q&A:
(0)
Eliminator Foundation Vent Fan, EL-1
Magnifying glass
Hover image to zoom
$176.57 each
In Stock
In Stock
Get 6 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Note: Mounting Plate Dimensions 14-3/8" X 6-7/8"


The Eliminator Foundation Vent Fan is a motorized fan designed to circulate fresh air in a home or building crawl space to eliminate cancer-causing radon gas and reduce moisture that can lead to mold formation and termite infestation. The Eliminator attaches to virtually any standard foundation vent. It is wired for automatic operation when the temperature exceeds 50oF. An optional de-humidistat activates the fan when humidity exceeds the owner-determined setting (20% - 80%) in conjunction with the built-in temperature control. The temperature control is shielded from the sun to prevent false readings that could lead to costly operation during cold weather.


Features

  • Reduces moisture content and mold potential in crawl spaces, floor joists, flooring, and other support wood
  • Circulates air in crawl space
  • Removes radon gas
  • Automatic operation
  • Temperature or humidity activated
  • Reduces potential for airborne mold infiltration into home
  • Reduces termite potential
  • 135 cfm
  • 1000 sq ft per unit
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy