Apply to be a TradeMaster!
Main product image of 17.5" UVC Germicidal Replacement Lamp
Magnifying glass
Hover image to zoom

17.5" UVC Germicidal Replacement Lamp

SKU:
46636300
Rating:
(9)
Q&A:
(0)
17.5" UVC Germicidal Replacement Lamp
Magnifying glass
Hover image to zoom
$108.27 each
In Stock
In Stock
Get 19 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
17-1/2"

Description

–
These UVC Germicidal lamps are designed for Field Controls' UV-Aire portable and in-duct models.

Specs

–
Size:

17-1/2"

Product Type:

Lamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

OEM

This is the OEM light. It was well-packaged and arrived quickly. Don't try to save money with a cheap knock off.
JSW
Milwaukee, WI
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Has to replace the germicidal lamp in my furnace and not many places stock this. Supply House was one of two places I found that had it in stock. The replacements bulb worked perfectly although I wish they would last longer than one year.
Bob
Pinckney, Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Delivery

Bulb arrived quickly and undamaged. Installed and it works. Can't ask for more than that.
Tom P
Coram NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Hey folks, the packaging for these lamps could be better. One of them was properly packaged but the second one was not, It was moving within the box and could break.
George
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Used he lamp in our furnace filter. Easy to install and great price.
Marie
Rochester NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service

Well packaged and delivered promptly. Will buy from here again.
Jothe
MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this UV Lamp again

I use it for my HVAC Air Purifier System.
Obi One
Orlando Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely

Product was correct and worked properly. Shipping was fast (one day) and on time even during the virus crises.
James
North Bend OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

This replacement lamp was very well packaged to prevent shipping damage. Arrived in a timely manner.
Dogbone
West Bend, WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy