Apply to be a TradeMaster!
Main product image of 16" x 25" x 5" MERV 11 Media Air Cleaner - GALV Painted Door (FC-1625HS)
Magnifying glass
Hover image to zoom

16" x 25" x 5" MERV 11 Media Air Cleaner - GALV Painted Door (FC-1625HS)

SKU:
601606100
Rating:
(0)
Q&A:
(0)
16" x 25" x 5" MERV 11 Media Air Cleaner - GALV Painted Door (FC-1625HS)
Magnifying glass
Hover image to zoom
$101.89 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 5"
Product Highlight: MERV
8 MERV Rating

Description

–

Field Controls MERV (Minimum Efficiency Reporting Value) pleated media filter contains enough air cleaning capacity to clean air for months without restricting air flow or putting a strain on the air handling system. Our filter media is electrostatically "supercharged" for better efficiency and longer service life. It is moisture resistant and will not support the growth of bacteria or other microbes


Features:

  • High efficiency MERV 8 or 11 filter
  • Super Tight HeavySeal
  • Contractor installation
  • Installs into ducted central heating and AC system
  • Meets ANSI/ASHRAE 52.2 standards
  • Robust heavy duty metal construction


Benefits

  • Filters entire house for CLEAN air year round Traps up to 100 times more particles than competitor models Captures particles as small as 1.0 micron, including pollen, dust, mold, and dander Works with most existing residential or commercial forced air heating or cooling system Easy media filter replacement

Specs

–
Product Type:

Media Filter

Size:

16" x 25" x 5"

MERV:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy