Apply to be a TradeMaster!
Main product image of 20" x 25" x 5" MERV 11 Right Angle Air Cleaner (FC-2025RA)
Magnifying glass
Hover image to zoom

20" x 25" x 5" MERV 11 Right Angle Air Cleaner (FC-2025RA)

SKU:
601606400
Rating:
(1)
Q&A:
(0)
20" x 25" x 5" MERV 11 Right Angle Air Cleaner (FC-2025RA)
Magnifying glass
Hover image to zoom
$195.49 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 5"
Product Highlight: MERV
11 MERV Rating

Description

–


Field Controls HeavySeal Media Air Cleaners provide a powerful yet low maintenance solution for whole house air filtration. Integrated into your existing HVAC system, these air cleaners efficiently capture airborne pollutants such as dust, pollen, pet dander, mold spores, and bacteria, delivering clean and fresh air throughout the home.


Using pleated fabric filters, the Media Air Cleaner trap airborne particles, preventing pollutants from recirculating in your home. Larger contaminants collect on the surface, while finer particles are captured within the filter fibers. Over time, this process significantly reduces indoor allergens and airborne irritants, helping to create a healthier living environment.


Specs

–
Size:

20" x 25" x 5"

MERV:

11

Product Type:

Media Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy again

I work in heating and cooling and have used many of the Field Controls products. These air cleaners are easy to install. They are very cost effective and make changing the filter simple. I even put one on my furnace. I will be buying this again.
Ben
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy