Apply to be a TradeMaster!
Main product image of FAPV-180AC Fresh Air Power Ventilator, fits 10" x 10" x 2" air filter, MERV6
Magnifying glass
Hover image to zoom

FAPV-180AC Fresh Air Power Ventilator, fits 10" x 10" x 2" air filter, MERV6

SKU:
602603700
Rating:
(0)
Q&A:
(0)
FAPV-180AC Fresh Air Power Ventilator, fits 10" x 10" x 2" air filter, MERV6
Magnifying glass
Hover image to zoom
$384.52 each
In Stock
In Stock
Get 29 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The FAPV (Fresh Air Power Ventilator) is an in-line duct connected fan that provides fresh outdoor air to meet indoor ventilation code requirements and occupant preferences. Managed mechanical Fresh Air Ventilation improves air quality by diluting the indoor air with fresh outdoor air that is of significantly lower concentration of contaminants. Fresh Air Ventilation and Make Up Air can help stabilize the pressurization of the home eliminating the potential for contaminants to enter the home through uncontrolled areas of filtration.

The FAPV may be set to run either continuously or to run intermittently as controlled by a fresh air ventilation controller such as the Field Controls model FAVC (Fresh Air Ventilation Controls). The FAPV includes an electronic speed control with a readily accessible Off switch that may be used to meet either the continuous ventilation rate or equivalent intermittent ventilation, the speed control feature may also be used to reduce the outdoor airflow rate and help meet the minimum return temperature requirements of HVAC systems.

The FAPV include a MERV 6 washable air filter, as well as an internal slot for easy slide-in installation of a standard size 10" x 10" x 2" air filter. Also included is a passive airflow-operated backdraft damper, which may be required by code for installation of a ventilation system air inlet duct.

Specs

–
Product Type:

Ventilator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy