Apply to be a TradeMaster!
Main product image of TRIO Plus PRO-Cell & UVC HEPA Portable Air Purifier
Magnifying glass
Hover image to zoom

TRIO Plus PRO-Cell & UVC HEPA Portable Air Purifier

SKU:
602604400
Rating:
(0)
Q&A:
(0)
TRIO Plus PRO-Cell & UVC HEPA Portable Air Purifier
Magnifying glass
Hover image to zoom
$1,100.00 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The TRIO Plus S portable air purifier combines state-of-the-art air treatment processes into one powerful portable system. The airflow of this 2-stage portable air purifier system boasts a remarkable Clean Air Delivery Rate (CADR) of 350 CFM and features:
    True HEPA filtration captures 99.97% of 0.3 micron particles (down 0.1 micron)
  • Quiet from 24.7 to 52.8 decibels


All this combines to make the TRIO Plus S a complete purification system for homes, schools, and added protection in any workplace. The TRIO Plus S room portable air purifier can clean the air in a room up to 3,780 square feet in one hour and 1,890 square feet in 30 minutes.

Specs

–
Product Type:

UV Air Purifier

Max Airflow (CFM):

440

Voltage:

120v