Apply to be a TradeMaster!
Main product image of TRIO Pro Portable Air Purifier (UVC, PRO-Cell & HEPA)
Magnifying glass
Hover image to zoom

TRIO Pro Portable Air Purifier (UVC, PRO-Cell & HEPA)

SKU:
602605400
Rating:
(0)
Q&A:
(0)
TRIO Pro Portable Air Purifier (UVC, PRO-Cell & HEPA)
Magnifying glass
Hover image to zoom
$1,415.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The TRIO Pro combines three stages of state-of-the-art air treatment processes into one powerful and quiet system. Dual air inlets provide maximum air cleaning ability with an astounding Clean Air Delivery Rate (CADR) of 589 CFM and 659 CFM. Stage one of the process is H13 HEPA and Activated Carbon filtration. Stage two is patented PRO-Cell technology that transforms odors and VOCs. And stage three is four high output UVC germicidal lamps to reduce bacteria, viruses, and more. Equipped with VOC and particle air quality sensors, TRIO Pro automatically increases the fan speed when harmful gases or particulates are present to maximize large room filtration and purification. TRIO Pro can clean the air in a room up to 4940 square feet in one hour and 2470 square feet in 30 minutes.

Product Features
  • True HEPA and Carbon Filtration:
    • Pre-Filter captures hair and dander
    • H13 HEPA traps particles such as mold, bacteria, dust, dander, pollen, and viruses as small as 0.3 micron
    • Activated carbon absorbs toxic gases from smoke, household products, and cleaners
  • PRO-Cell VOC Reduction Technology: Photo-Reactive Oxidation process breaks down toxic VOCs (Volatile Organic Compounds) into safe CO2 and H2O vapors
  • UVC Germicidal Protection: Four powerful UVC lamps reduces bacteria, viruses, mold, and fungi
Product Applications
  • Conference Room
  • Offices
  • Beauty Salons
  • Restaurants
  • Gyms
  • Hotels
  • Doctors' Offices
  • Cafeteria

Specs

–
Product Type:

UV Air Purifier

Max Airflow (CFM):

659

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy