Apply to be a TradeMaster!
Main product image of UVX-16/120 UV-Aire In-Duct UV Air Purifier w/ Safety Disconnect (120V)
Magnifying glass
Hover image to zoom

UVX-16/120 UV-Aire In-Duct UV Air Purifier w/ Safety Disconnect (120V)

SKU:
602616121
Rating:
(1)
Q&A:
(0)
UVX-16/120 UV-Aire In-Duct UV Air Purifier w/ Safety Disconnect (120V)
Magnifying glass
Hover image to zoom
$285.00 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
30 Watts
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Amperage
1.3 Amps
Product Highlight: Voltage
100-230V

Description

–

602616121 is an official OEM UVC-Aire Purification System, UVX-16/120 for Field Controls HVAC equipment.

Specs

–
Wattage:

30

Application:

Air Quality

Product Type:

UV Air Purifier

Coverage (Sq Ft.):

1500

Warranty:

10 Year

Amperage:

1.3

Minimum Duct Width:

16"

Voltage:

100-230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy lamp for my existing product.

Please send me right part number for my existing order. Thank you
Nick
Chicago IL
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy