Apply to be a TradeMaster!
Main product image of TRIO-20 Healthy Home Trio
Magnifying glass
Hover image to zoom

TRIO-20 Healthy Home Trio

SKU:
602642025
Rating:
(0)
Q&A:
(0)
TRIO-20 Healthy Home Trio
Magnifying glass
Hover image to zoom
$1,019.39 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The Healthy Home Trio is a 3-in-1 package that keeps the air in your home fresh, clean, and pure. As air enters the Trio, it is filtered with a MERV 13 filtration media. This pleated 4 inch filter traps particles as small as .3 micron including mold, bacteria, dust, dander, and pollen. After the filter, the air must pass through an ultraviolet C (UVC) germicidal treatment zone guarded by two powerful 22-inch UVC germicidal lamps. These lamps neutralize and destroy airborne microbes such as bacteria, viruses, mold, and fungi. The final phase uses patented PRO-Cell™ Technology, our exclusive Photo-Reactive Oxidation process. When the patented aluminum honeycomb cells are exposed to the UVC germicidal light, the PRO-Cell’s extensive surface area transforms the odors and volatile organic compounds (VOCs) into harmless, odorless water vapor and carbon dioxide. The PRO-Cell core is maintenance-free and never needs replacing. The Healthy Home Trio can be installed by your HVAC contractor over the AC-coil, in the return, or in the supply duct of your HVAC system.

Product Features
  • 3 stage design with exclusive Photo-Reactive Oxidation process
  • Easy to install 3-in-1 system
  • Permanent maintenance-free catalyst
  • For systems 1.5 to 5.0 tons
  • 1 year lamp life efficiency

Specs

–
Product Type:

UV Air Purifier

Voltage:

120v

Max Airflow (CFM):

2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy