Apply to be a TradeMaster!
Main product image of S2000-LH Steam Humidifier (120V)
Magnifying glass
Hover image to zoom

S2000-LH Steam Humidifier (120V)

SKU:
S2000-LH
Rating:
(2)
Q&A:
(0)
S2000-LH Steam Humidifier (120V)
Magnifying glass
Hover image to zoom
S2000-LH has been discontinued
Discontinued June 18, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
13 Amps
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
Note: This humidifier does not include a humidistat.

The Field Controls Residential Steam Humidifier operates when there is a call for humidity, not just when there is a call for heat. This means maximum comfort for the homeowner. It is also designed for optimum efficiency with an onboard system that automatically performs routine maintenance and monitors operations for maximum safety.

The automatic flush system drains the humidifier every twenty-four hours of operation. This is a preventative maintenance mode that keeps the pan clean and the water fresh. Since the pan refills only when there is a call for humidity, the pan is empty during the summer months. This prevents stagnant water and the problems associated with other types of humidifiers. The S2000 can output up to 16 gallons of water per day and the S2020 can output up to 23 gallons per day.

Features:
  • Interlocking wiring for fan control
  • LEDs for system readout
  • Replaceable sacrificial anode
  • Optional water filter
  • Copper heating element for improved durability

Specs

–
Application:

Air Quality

Coverage (Sq Ft.):

2400

Plenum Opening:

6" x 6"

Features:

Computer Watchdog Circuit

LED Light

Kilowatts (KW):

1.6

Product Type:

Humidifier

Warranty:

2 Year Limited

Type:

Steam

Amperage:

13

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Model 2006 Drain Valve, 094021A0208
SKU: 2006
Field Controls
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It work fine, but requires lots of maintenance

It's difficult to maintain. Requires complete removal and reinstallation every year. This makes it difficult using sheet metal screws. I wish it was more clever with a sliding sleeve that could be installed and this just slide in and it when needed. I would recommend this with caution.
Jack
Irvington, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

VERY GOOD

HAVE BEEN USING THIS PRODUCT FOR YEARS , WORKS WELL , EASY INSTALLATION
AW COOLING
BROOKLYN N.Y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?