Apply to be a TradeMaster!
Main product image of CAT45, Combustion Analyzer
Magnifying glass
Hover image to zoom

CAT45, Combustion Analyzer

SKU:
CAT45
Rating:
(2)
Q&A:
(0)
CAT45, Combustion Analyzer
Magnifying glass
Hover image to zoom
$1,114.35 each
In Stock
In Stock
Get 25 Thu, Oct 29
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece CAT45 Combustion Analyzer
Combustion analyzer with 5.5" touchscreen, field-replaceable sensors, and SensorVault technology for sensor life and uptime.

What's in the Box
  • CAT45 combustion analyzer with probe
  • ANC85 carrying case
  • (2) RCONE3 cones
  • (10) RFC10 dust filters
  • USB cable
  • Manual

Key Benefits & Features
  • Measures O2, CO, CO2, and draft pressure
  • 5.5" high-contrast touchscreen with one-touch power
  • SensorVault seals sensors to prolong life and reduce drift
  • Field-replaceable sensors reduce downtime
  • Job Link app connectivity with up to 1000 ft wireless range
  • Customer data fields and live trend reporting

Performance Specs & Compatibility
  • Product type: Analyzer
  • Measures: O2, CO, CO2, draft/pressure
  • Wireless range: up to 1000 ft with Job Link

Why the CAT45 Stands Out
  • Advanced diagnostics, long sensor warranty, and quick reporting
  • Complete field kit supports immediate flue-gas testing

Related Products

Specs

–
Product Type:

Analyzer

Measures:

Carbon Monoxide (CO)

Pressure/Draft

Oxygen (O2)

Carbon Dioxide (CO2)

Wireless Range:

1000 ft.

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have 7 Cat45, many issues

When they work, they're great. Love the idea of changing the sensors ourselves. But these things are super buggy. O2 constantly all over and CO often reads high ambient CO outside. I hope Fieldpiece comes clean on what is happening with these. 6 of these analyzers are only 1 semester old (less than 10 uses each). My students and their initial impressions of Fieldpiece are not great.
Jim
Wisconsin
8 months ago
Was this review helpful to you?

Awesome Display

I've Only Used This For About A Month Or So But I Absolutely Love It. The Display Is Huge, Well Lit, Very Easy To Read. The Left Side Shows Where Your Readings Are In Regard To Target Range Which Is Super Helpful. I've Used Bacharach And Test In The Past And There's No Comparison Really. The Main Reason I Went With This Model Is The Field Replaceable Sensors. Well Done Fieldpiece! Also idk Why Its Capitalizing Every Word Automatically But I'm Just Going With It.
ayetchvacker
PA
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy