Apply to be a TradeMaster!
Main product image of CAT85, HydroCycle Combustion Analyzer
Magnifying glass
Hover image to zoom
CAT85, HydroCycle Combustion Analyzer
Magnifying glass
Hover image to zoom
$1,852.15 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece CAT85 HydroCycle Combustion Analyzer
HydroCycle combustion analyzer for HVAC service with 5.5 in touchscreen, built-in manometer, SensorVault sensor protection, and Job Link wireless connectivity for advanced flue gas diagnostics.

What's in the Box
  • CAT85 Combustion Analyzer HC with probe
  • ANC85 carrying case
  • (2) RCONE3 probe cones
  • (10) RFC10 dust filters
  • USB cable
  • Manual

Key Benefits & Features
  • Measures O2, CO, CO2, and draft pressure for complete combustion analysis
  • Built-in manometer for live draft and pressure readings during tests
  • HydroCycle pump automatically separates and returns moisture to flue to protect sensors
  • Four-year sensor warranty helps lower cost of ownership
  • 5.5 in high-contrast touchscreen for easy viewing in bright or dim spaces
  • Field-replaceable sensors minimize downtime
  • SensorVault technology helps prolong sensor life between tests
  • Pairs with Job Link System App with up to 1000 ft wireless range

Performance Specs & Compatibility
  • Product type: Analyzer
  • Measures: Oxygen (O2), Carbon Monoxide (CO), Carbon Dioxide (CO2), Pressure/Draft
  • Wireless range: up to 1000 ft
  • Typical applications: Gas and oil combustion checks, draft verification, setup and tuning

Why the CAT85 Stands Out
  • HydroCycle moisture management reduces maintenance on water traps
  • Integrated manometer and live draft display streamline furnace and boiler diagnostics
  • Rugged field kit with case, filters, and probe for immediate use

Related Products

Specs

–
Product Type:

Analyzer

Measures:

Oxygen (O2)

Carbon Dioxide (CO2)

Carbon Monoxide (CO)

Pressure/Draft

Wireless Range:

1000 ft.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Replacement Dust Filters for CAT45 & CAT85 (10 Pack)
SKU: RFC10
Fieldpiece

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I may purchase

1st use was great. Second time I fired it up the screen was all messed up. Could read most things, however it now is unreadable. I will be returning this product.
Felix
Hudson, Wi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy