Apply to be a TradeMaster!
Main product image of GS422F, 4-Port Analog Gauge Set Manifold, (R22/R32/R454B/R410A)
Magnifying glass
Hover image to zoom

GS422F, 4-Port Analog Gauge Set Manifold, (R22/R32/R454B/R410A)

SKU:
GS422F
Rating:
(1)
Q&A:
(0)
GS422F, 4-Port Analog Gauge Set Manifold, (R22/R32/R454B/R410A)
Magnifying glass
Hover image to zoom
$235.00 each
In Stock
In Stock
Get 40 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4", 3/8" Connection
Product Highlight: Connection Type
3/8" SAE Male Flare, 1/4" SAE male flare Connection
Product Highlight: Refrigerant Type
R-22, R-454B, R-410A, R-32
Product Highlight: Max Pressure (PSI)
800 MAX PSI

Description

–
There's comfort in relying on the tools you trained with - tools that feel familiar. Fieldpiece analog gauge sets are the rugged, dependable companions you can trust for system diagnostics, refrigerant recovery, pressure testing, and charging. The GS422F is equipped with four refrigerant saturation temperature rings and a rotating pressure marker to maximize use and minimize costs. Built to take the inevitable jobsite beating and deliver clear, accurate readings - you'll work with confidence every time.

  • Four Refrigerant Saturation Temperature Rings: R22/R32/R454B/R410A
  • Integrated sight glass to see refrigerant flow
  • Rotating Pressure Marker
  • Swappable hose holders (1/4" standard, 5/16" optional)
  • High-grip valve knobs for easy operation
  • Piston valves for precision control
  • Rubberized protective housing
  • Hanging hook rotates and folds into housing

Includes:
  • GS422F 4-Port Manifold
  • (1) Operator's Manual

Specs

–
Ports:

4

Connection Size:

1/4"

3/8"

Connection Type:

3/8" SAE Male Flare

1/4" SAE male flare

Refrigerant Type:

R-22

R-454B

R-410A

R-32

Product Type:

Manifold Gauge

Max Pressure (PSI):

800

Accuracy:

+/-1%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Strong and Sturdy

Great product very sturdy and strong. Glad Fieldpiece finally came out with a reliable analog manifold for us old school techs.
Gabriel
Las Vegas NV
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy