Apply to be a TradeMaster!
Main product image of HS36K19G, HS36 Midsize Gas Fieldpack
Magnifying glass
Hover image to zoom

HS36K19G, HS36 Midsize Gas Fieldpack

SKU:
HS36K19G
Rating:
(0)
Q&A:
(0)
HS36K19G, HS36 Midsize Gas Fieldpack
Magnifying glass
Hover image to zoom
HS36K19G has been discontinued
Discontinued August 18, 2014
This product was discontinued by the manufacturer.

Description

–
Fieldpiece HS36K19G HS36 Midsize Gas Fieldpack
Gas-focused version of the HS36 midsize kit. Adds CO detection and manometer capability for heating diagnostics.

What's in the Box
  • EHDL1 - Electronic handle
  • HS36 - Expandable True RMS Stick Multimeter w/ Backlight
  • ADA2 - Dual alligator clips
  • ASA2- Small alligators (pr)
  • AQK3 - Flame diode kit AQC2+AQP1
  • ADLS2 - Silicone Delux
  • Velcro Stirp - Attaches ATB1 to pipe
  • ANC3 - Briefcase
  • ATA1 - Alligator clip
  • ATWB1 - Wet bulb
  • ATC1 - Small pipe clamp
  • ATB1 - Bead tip
  • ACM3 - Carbon monoxide
  • AMN2 - Manometer
  • ARH4 - %RH, WB, dew pt., air temp
  • AVG2 - Vacuum gauge

Key Benefits & Features
  • True-RMS electrical measurement with clamp accessory
  • CO screening and draft/static pressure testing for gas appliances
  • Magnetic hanger and detachable leads for hands-free work
  • Organized case keeps tools protected and accessible

Performance Specs & Compatibility
  • Meter type: HS36 True-RMS, manual-ranging
  • Power: single 9 V battery
  • Accepts Fieldpiece accessory heads and K-type thermocouples

Why the HS36K19G Stands Out
  • Adds gas heat essentials to the proven HS36 fieldpack

Related Products

Specs

–
Type:

Fieldpack

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm