Shop Limited Time Deals
Main product image of LT83A, Classic Style Digital Multimeter for HVAC/R
Magnifying glass
Hover image to zoom

LT83A, Classic Style Digital Multimeter for HVAC/R

SKU:
LT83A
Rating:
(0)
Q&A:
(0)
LT83A, Classic Style Digital Multimeter for HVAC/R
Magnifying glass
Hover image to zoom
LT83A has been discontinued
Discontinued January 9, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Height (Inches)
6.7" Height
Product Highlight: Width (Inches)
6-1/10" Width
Product Highlight: Depth (Inches)
2-1/5" Depth

Description

Overview:
The LT83A is a basic classic style multimeter at a great price. It's a manual ranging meter that includes common HVAC/R electrical parameters. Add Fieldpiece's optional detachable test lead set, and the LT83A works with accessory heads to test non-electrical parameters too. The LT83A meter measures voltage, resistance, amps, continuity and more. Test leads store in the meter body along with the tilt stand and magnetic hanger. The body is constructed of durable ABS plastic and a blue backlight makes the large LCD even more visible. It's a good, solid meter and a real value.

The LT83A is a manual ranging DMM that measures volts, amps, resitance, continuity, batteries 1.5 volts and under, and has a diode test. Use the MIN/MAX function to record highs and lows. It's easy to operate and with Fieldpiece's deluxe silicone lead set model ADK7 (optional), works with Fieldpiece accessory head test instruments.

Features and Benefits:

Works with Fieldpiece Accessory Heads
There is a Fieldpiece accessory head available for just about any job. There are heads to measure temperature, superheat, subcooling, RH%, wet bulb, dew point, vacuum (microns of mercury), manometer (inches of water column), amps AC&DC, high voltage, CO, %CO2, air velocity, and many more. Simply purchase an ADK7 Deluxe Silicone Lead Kit and measure more parameters with your LT 83A and corresponding accessory head instruments.

Continuity Indicator
The continuity beeper tells you if a circuit is open or closed.

400AAC
Using optional detachable test leads and accessory head amp clamp ACH4 in line, read 0-400 amps directly on your meter.

Microamps DC - Flame Rectification Tests
The most common "no heat" call has to do with a malfunctioning flame sensing diode. Simply turn the meter to microamps DC, hook up, and see if the flame sensing rod is functioning properly.

Optional - Silicone Leads with Detachable Probe Tips
Because the wire insulation is silicone, the leads stay flexible in cold weather and will not melt if bumped by a soldering iron. When testing electrical circuits with two hands, there is a risk that a careless mistake may complete a circuit through your body and potentially cause death or injury. Use the either probe clip on rubber boot to connect and firmly hold the V lead in place, detach the COM probe tip, connect an alligator lead tip to COM and ground, and perform a one-hand test more easily than most meters on the market. Built-in lead storage makes it easy to keep everything together from job to job.

Tilt Stand and Magnetic Hanger
Technicians enjoy the magnetic hanger because it keeps the meter out of the way while testing. The LT83A includes the magnet and a tilt stand to give you a choice in the way you want to use it.

Bright Blue Backlight
Easily read the display in overcast conditions or in dimly lit areas.

MAX/MIN hold
Record the minimum or maximum reading during a measurement. To exit the MIN/MAX function, hold the button for more than 2 seconds

More Features:
  • Volts AC
  • Volts DC
  • Resistance (Ohms)
  • Diode Test
  • Rugged ABS case with rubber boot
  • Fits naturally in your hand despite classic design
  • Auto power-off (APO) to conserve battery life

Competitive Advantages:
The real competitive advantage of the of LT83A is that it is a great meter at a great price. Add to that the optional capability of expanding the meter with Fieldpiece's accessory head instruments and amp clamp, and you've got a real value. It makes a solid backup meter and with the optional accessories, a solid performer in the field.

What's Included:
  • Classic Style Digital Multimeter for HVAC/R - LT83A
  • One (1) Test Lead Set
  • 9V battery (installed)
  • Operator's manual

Additional Specifications:

DC voltage
Ranges: 200mV, 2000mV, 20V, 200V, 600V
Resolution: 0.1mV
Accuracy: 0.5%±1
Input impedence: 10 milliohm

AC voltage (50Hz-500Hz)
Ranges: 200mV, 2000mV, 20V, 200V, 600V
Resolution: 0.1mV
Accuracy: 1.2%±4(200mV to 20V ranges), 2%±5(200V, 600V ranges) Input impedence: 10 milliohm

DC Current (through meter)
Ranges: 200 micro A, 2 mA, 20mA, 200mA, 10A
Resolution: 0.1 micro A
Accuracy: 1.0%±1 (200?A to 200mA ranges), 3.0%±3 (on 10A range)
Voltage burden: 400mV

AC Current (through meter)
Ranges: 200 micro A, 2 mA, 20mA, 200mA, 10 A
Resolution: 0.1 micro A
Accuracy: 1.5%±4 (200 microA to 200mA ranges), 3.5%±4 (on 10A range)
Voltage burden: 400mV

Resistance (ohms)
Ranges: 200 ohms, 2 k ohms, 20 k ohms, 200k ohms, 2 M ohms, 20M ohms, 200 M ohms
Resolution: 0.1 ohm
Accuracy: 1.0%±4 (200 ohm to 2 M ohm ranges), 2.0%±4 (20 M ohm range), (5.0%-10) + 10 (200 M ohm range)
Open circuit voltage: 0.3VDC typical, (3.0VDC on 200 ohm and 200 M ohm ranges)

Diode test
Accuracy: 1.5%±3
Test current: Approx. 1.0mA
Open circuit voltage: 3.0VDC typical

Battery test
Ranges: 1.5V
Resolution: 1mV
Accuracy: 3.5%±2
Loaded Current: 150mA typical for 1.5V range

Fuse Replacement:
When only certain ranges quit working, check the fuse. Open the case and replace according to the Overload Protection values below. If that doesn't work visit Fieldpiece's Warranty Page to check for other problems.

Specs

Type:

Multimeter

Auto-Off:

Off after 25 min to extend battery

Application:

HVAC

Operating Environment:

32°F to 122°F at <70% R.H

Overrange:

"OL" or "-OL" displayed

Temperature Coefficient:

0.1 × (specified accuracy) per °F

Altitude:

6561.7 feet (2000m)

Accuracy:

74°F±8°F (23°C±4°C), 75%RH

Battery Type:

9V NEDA 1604 type

Battery Life:

200 Hours

Features:

Backlight

Height (Inches):

6.7"

Width (Inches):

6-1/10"

Depth (Inches):

2-1/5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm