Apply to be a TradeMaster!
Main product image of 5/16" VCRT Service Port Fitting
Magnifying glass
Hover image to zoom

5/16" VCRT Service Port Fitting

SKU:
RVC5
Rating:
(3)
Q&A:
(0)
5/16" VCRT Service Port Fitting
Magnifying glass
Hover image to zoom
$15.30 each
In Stock
In Stock
Get 38 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Size
5/16" Connection
Product Highlight: Finish
Zinc Plated

Description

–
Fieldpiece RVC5 5/16" VCRT Service Port Fitting
Service port fitting that interfaces VCRT service valves to 5/16" hoses and tools used on many mini-split systems.

What's in the Box
  • RVC5 5/16" VCRT service port fitting

Key Benefits & Features
  • Adapts VCRT service port to 5/16" connections
  • Leak-resistant seal for reliable transfer
  • Built to withstand daily cylinder use

Performance Specs & Compatibility
  • Size: 5/16" service connection
  • Use: VCRT service port interface for charging/recovery

Why RVC5 Stands Out
  • Correct 5/16" interface for mini-split and A2L workflows.

Related Products

Specs

–
Material:

Brass

Application:

HVAC

Connection Size:

5/16"

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Necessary for 5/16 service ports

Works as advertised.
Iceman
Hampden Sydney VA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as depicted

Comes with spare o rings and threads In nicely and comes individually packaged so they are good to save for future use
Sam
Murfreesboro TN
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent option

This makes the total cost of ownership the lowest when 1/4 and 5/16 are needed. A simple swap procedure and it includes extra O-rings. The only O-ring it does not include is for the 5/16" Female end.
edwoo
Brentwood , CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy