
| Type: | Clamp Meter |
|---|---|
| Display: | 10000 count dual display w/ backlight |
| Application: | HVAC |
| Range: | 75 Ft. (Wireless) |
| Accuracy: | Stated accuracy at 73°F ±9°F, <75% relative humidity |
| Altitude: | 6562 ft. |
| Auto-Off: | 30 minutes (approx) |
| Operating Environment: | 32°F to 122°F at <70% R.H |
| Overrange: | "OL" or "-OL" displayed |
| Temperature Coefficient: | 0.1 x (specified accuracy) per °C [0°C to 19°C (32°F to 66°F), 28°C to 50°C (82°F to 122°F)] |
| Battery Type: | Single standard 9-volt battery, NEDA 1604, JIS 006P, IEC 6F22 |
| Battery Life: | 100 hours typical |
| Measurement Rate: | 3.3 times/sec nominal |
| Features: | True RMS, Backlight |