Pros, Join Our TradeMaster Program!
Description
What's Included:
  • SC620 Meter
  • ADLS2 Deluxe Silicone Lead Set with Gold Plated Tips and Removable Sheath
  • ATB1 Wrap Tab Type K Thermocouple
  • ASA2 Short Alligator Lead Extensions
  • Velcro Strap
  • 9V Battery
  • ANC7 Padded Case
Overview:
The SC620 swivel-head clamp meter is packed with all the electrical measurements HVACR professionals use everyday. It also includes a host of safety features like a high-voltage LED and beeper, a continuity warning, push button non-contact voltage (NCV), a lead holder with detachable leads, and alligator probe tips for easy one-handed testing. As far as ranges go, the SC620 clamp meter has temperature, capacitance, and microamps DC for flame diode tests. It’s a rugged workhorse you can count on to get the job done easier, faster, and more safely.

The SC620 is fast reacting, easy-to-use, and rugged, with extended temperature tolerances that allow for testing in freezers and on hot rooftops.Designed specifically for HVACR field service, the SC620 is a dedicated digital multimeter that offers specific features and benefits to help HVACR professionals do more, everyday:
  • Volts AC/DC
  • Swivel clamp
  • Magnetic strap
  • Dual display
  • Temperature F/C
  • Capacitance
  • Duty cycle %
  • 400 amps AC
  • Microamps DC
  • Frequency via leads and clamp
  • Non-contact voltage
  • 50 Mega Ohm with 0.1 resolution
  • Continuity
  • Diode test
  • Hold
  • Clamp probe holder
  • Low battery indicator
Read more
Manuals (2)
Specs
Type:
Clamp Meter
Application:
HVAC
Display:
5000 count dual display
Range:
Manual Range Mode
Accuracy:
Stated accuracy at 73°F ±9°F <75% relative humidity
Altitude:
6561.7 feet (2000m)
Auto-Off:
30 minutes (approx)
Operating Environment:
32°F to 122°F at <70% R.H
Overrange:
"OL" or "-OL" displayed
Temperature Coefficient:
0.1 x (specified accuracy) per °C [0°C to 19°C (32°F to 66°F) 28°C to 50°C (82°F to 122°F)]
Battery Type:
Single standard 9-volt battery NEDA 1604 JIS 006P IEC 6F22
Battery Life:
200 hours typical
Height (Inches):
11.4
Measurement Rate:
3.3 times/sec nominal
Height (Inches):
15
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.