Shop Limited Time Deals
Main product image of SC660, Wireless Clamp Meter
Magnifying glass
Hover image to zoom

SC660, Wireless Clamp Meter

SKU:
SC660
Rating:
(1)
Q&A:
(0)
SC660, Wireless Clamp Meter
Magnifying glass
Hover image to zoom
SC660 has been discontinued
Discontinued January 24, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Power Method
Single Standard 9V Battery

Description

The Most Advanced Meter on the Market
  • Wireless measurements
  • Job Link system compatible
  • Three phase rotation test
  • Dual temp for Delta T calculations
  • Display, dial and jaw lights
  • Inrush and True RMS

Features
  • Job Link System Capability via JL2 Transmitter: Send and save electrical measurements to Job Link mobile app via the JL2 long range transmitter for professional reporting. Plus, calculate power (kW) and system efficiency (EER and SEER) for in depth understanding of system performance in real world conditions. (SDP2 needed for system efficiency calculations.)
  • Swivel Head with LED Flashlight: Open the clamp to illuminate the wire bundle you’re hunting. Rotate the clamp 180° to see the display easier. The clamp’s claw grabs the wire you want to measure.
  • Electrical Testing for HVACR: True RMS readings through the clamp or leads. Capture starting amps with Inrush.
  • Test 3-Phase Power Test: Conveniently test phase rotation without carrying around an extra meter or extra lead. With the included alligator test lead connected to L1, you can determine phase rotation with one hand.
  • Trusted Dual-Temp: Reliable temperature in fast changing environments. View two thermocouple inputs at the same time, or check delta T across the evaporator. Select T1 & T2, T1 & T1-T2, or T2 & T1-T2.
  • Huge Backlit Display: View two measurements so large you can read them at a distance and in the dark.
  • Rugged Dual Display: Broad temperature range tolerance allows for testing in freezers and on rooftops.
  • Capacitance: Test motor start and run caps. Determine when a capacitor needs to be replaced.
  • Wireless Testing: Send measurements to the Job Link Mobile App via JL2 transmitter. Or view measurements from other compatible tools (ET2W, EH4W, SC57, LT17AW, SC460, SC660) across the jobsite LIVE.
  • Magnetic Hanger: Hanging strap flips out to keep the meter locked in place.
  • Probe Storage: Snap the leads into the back of the meter. No more tangles or probe tip pricks.
  • Dial Backlight: View the dial in low light.
  • Safety + Convenience: Use non-contact voltage to check if the wire is hot or not. Use the probe holder on the clamp to test voltage more safely with one hand. Test voltage hands-free using the magnetic hanger.

Includes
  • SC660 Wireless Clamp Meter
  • ADLS2 Deluxe Test Lead Set with Gold Plated Tips with Removable Sheath
  • ASA2 Alligator Clips
  • 2 ATB1 Type K Thermocouples
  • 2 Velcro Straps
  • 9V Alkaline Battery (not installed)
  • ANC7 Padded Case
  • Operator's Manual

Specs

Type:

Clamp Meter

Application:

HVAC

Wireless Range:

Up to 75 feet line of sight

Display:

10000 count dual display w/ backlight

Accuracy:

Stated accuracy at 73°F ±9°F, <75% relative humidity

Auto-Off:

30 minutes (approx)

Operating Environment:

32°F to 122°F at <70% R.H

Overrange:

"OL" or "-OL" displayed

Temperature Coefficient:

0.1 × (specified accuracy) per °F

Power Method:

Single Standard 9V Battery

Battery Life:

100 hours typical

Altitude:

6562 ft.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is a great volt meter

This meter is great,the swivel head is amazing and the back light is perfect. Every HVAC tech needs one of these.
Bobby's HVAC
Edmond,okla
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?