Apply to be a TradeMaster!
Main product image of 1/4" Valve Core Removal Tool
Magnifying glass
Hover image to zoom
1/4" Valve Core Removal Tool
Magnifying glass
Hover image to zoom
$101.80 each
In Stock
In Stock
Get 12 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Pressure (PSI)
800 MAX PSI

Description

Fieldpiece VC1 1/4" Valve Core Removal Tool
Service tool for removing and replacing Schrader cores on pressurized systems to speed recovery, evacuation, and charging.

What's in the Box
  • VC1 1/4 in valve core removal tool
  • Core storage pocket built into body
  • Quick guide

Key Benefits & Features
  • Remove or replace cores under pressure to maintain system charge
  • Side access port for vacuum or charging with core removed
  • Ball valve isolates the tool before disconnection
  • Knurled body for grip in tight spaces
  • 1/4 in flare connections for standard service hoses

Performance Specs & Compatibility
  • Connections: 1/4 in SAE flare
  • Use cases: recovery, evacuation, and charging on systems with 1/4 in ports
  • Core driver: captive rod with replaceable tip

Why VC1 Stands Out
  • Core removal speed without additional sight glass components.

Related Products

Specs

Product Type:

Core Remover

Application:

HVAC

Connection Size:

1/4"

Max Pressure (PSI):

800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

High Quality

I love these! Very high quality, and work great. Definitely recommend.
BSS
Maryland
2 years ago
Was this review helpful to you?

very disappointed

very disappointed
disappointed
texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy