Apply to be a TradeMaster!
Main product image of 1/4" Valve Core Removal Tool w/ Sight Glass
Magnifying glass
Hover image to zoom

1/4" Valve Core Removal Tool w/ Sight Glass

SKU:
VC1G
Rating:
(3)
Q&A:
(0)
1/4" Valve Core Removal Tool w/ Sight Glass
Magnifying glass
Hover image to zoom
$116.45 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Pressure (PSI)
800 MAX PSI

Description

–
Fieldpiece VC1G 1/4" Valve Core Removal Tool with Sight Glass
Valve core removal tool with integrated sight glass for visual monitoring during charging, recovery, and evacuation.

What's in the Box
  • VC1G 1/4 in valve core removal tool with sight glass
  • Core storage pocket
  • Quick guide

Key Benefits & Features
  • Remove cores under pressure and confirm flow through the sight glass
  • Side service port for vacuum or charging while core is out
  • Isolating ball valve for safe tool removal
  • Clear glass lets a tech verify liquid or vapor movement
  • 1/4 in flare connections compatible with standard hoses

Performance Specs & Compatibility
  • Connections: 1/4 in SAE flare
  • Use cases: charging, recovery, evacuation with visual confirmation
  • Core driver: captive rod with replaceable tip

Why VC1G Stands Out
  • Adds sight glass visibility to the proven VC1 workflow.

Related Products

Specs

–
Product Type:

Core Remover

Application:

HVAC

Connection Size:

1/4"

Max Pressure (PSI):

800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 3 reviews
1
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Disappointing

For the money, I cannot recommend this tool. The Appion is superior in a major way. As others have mentioned, it simply doesn't hold the valve core very well, and if there is any downward angle, the core is likely to be lost. Second issue, when screwing the core in, this tool is incapable of seating the core completely. The core will always require more tightening with the tool removed. The window is useless; all it shows you is that the core isn't in the retaining rod and that you need to fish around for it. DO NOT BUY.
Steve1234
Virginia
1 years ago
Was this review helpful to you?

Disappointed in this tool

I own the VC2G and the VC1G. For what these tools cost, I expected a much better product from Fieldpiece. The end of the the core remover is way to loose. The core falls right out. I shouldn't have to bend the end of the tool with pliers to get it to work right. Also the core remover slide does not pass through the tool smoothly. You can feel it getting hung up as it goes through. Overall, these core removers are over priced junk. I should have just rebuilt my 15 year old Appion instead.
Fergie
Ohio
2 years ago
Was this review helpful to you?

I would never buy this product again

First time using this, it blew apart at 300 psi. Totally disgusted with fieldpiece.
AH
IL
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy