Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Price Range
–

$200 to $300 (2)
$300 to $400 (1)
$400 to $500 (1)

Fire & Life Safety Cable

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1000 ft - 16/2 Solid CL3R (PVC) Fire Alarm Cable - Red, Reel
$240.26 each
In Stock
Get 1 by Fri, Nov 27
In Stock
Get 1 by Fri, Nov 27
Compare
Product Image of 1000 ft - 14/2  2C Sol Riser (PVC) Fire Alarm Cable - Red, Reel
$381.23 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1000 ft - 14/2 Shielded 2C Sol Plenum (PVC) Fire Alarm Cable - Red, Reel
1000 ft - 14/2 Shielded 2C Sol Plenum (PVC) Fire Alarm Cable - Red, Reel
SKU: 45131004
Genesis Cable
SKU: 45131004
$405.23 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1000 ft - 16/2 Shielded CL3R (PVC) Fire Alarm Cable - Red, Reel
1000 ft - 16/2 Shielded CL3R (PVC) Fire Alarm Cable - Red, Reel
SKU: 44061004
Genesis Cable
SKU: 44061004
$299.39 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Fire & Life Safety Cable

Fire & Life Safety Cable is the wiring that carries power-limited fire alarm and life safety signals through a building's fire alarm, smoke detection, and notification systems. NEC Article 760 governs these circuits and breaks the cable into three ratings: FPL for general-purpose runs, FPLR for vertical shafts between floors, and FPLP for ducts and other air-handling spaces. FPLP passes the strictest flame and smoke tests of the three, which means it can substitute for FPLR or FPL wherever the code allows a lower rating, though the reverse isn't permitted. Electricians and fire alarm technicians pulling wire for a new panel, expanding a smoke detection network, or running cable through a mechanical shaft need to match the jacket rating to the space the cable passes through. Getting the rating wrong isn't a paperwork problem, it's a life safety gap that shows up during an inspection or, worse, an actual fire. Matching the correct FPL-series cable to the installation keeps a fire alarm system both code-compliant and dependable when it counts most.

Subcategories

  • FPL Cable (General Purpose): FPL cable is the baseline power-limited fire alarm wire covered by NEC Article 760, built for general-purpose runs outside of risers and plenums. Electricians use it for horizontal runs in open spaces and standard wall cavities where no riser or plenum requirement applies. It passes the UL 1685 vertical tray flame test, the lightest of the three fire alarm cable ratings. Because FPLR and FPLP both meet stricter tests, either can replace FPL, but FPL cannot substitute for either one.
  • FPLR Cable (Riser Rated): FPLR cable adds a riser rating to the base FPL design, passing the UL 1666 riser flame test so it can run vertically between floors. Installers rely on it in stairwells, elevator shafts, and other vertical chases connecting multiple levels. FPLP can substitute for FPLR wherever a stricter rating applies, but FPLR itself cannot run exposed inside a plenum space.
  • FPLP Cable (Plenum Rated): FPLP cable carries the plenum rating, passing the NFPA 262 Steiner tunnel test for low flame spread and low smoke generation. Contractors specify it for ducts, drop ceilings, and raised floors that circulate conditioned air, since smoke and flame travel differently in a moving airstream than in a sealed wall cavity. Its low-smoke jacket makes it the only one of the three ratings built for direct exposure inside an active air-handling space.

Buying Guide

Start with the physical space the cable will occupy, not the price point or brand. Open runs through unenclosed walls or accessible ceilings call for base FPL cable, since no riser or plenum requirement applies. Vertical runs connecting floors, such as stairwells or utility shafts, need FPLR at minimum to pass the riser flame test without extra firestopping at every level. Ducts, return-air ceilings, and raised floors that circulate conditioned air require FPLP, the only rating built to limit flame spread and smoke inside an active air-handling space.

Fire & Life Safety Cable selection also depends on what circuit the cable serves. Fire alarm initiating and notification circuits, along with related life safety signaling, fall under NEC Article 760, but local authorities having jurisdiction can require a rating above the code minimum, so checking with the local fire marshal before ordering avoids a return trip. A higher-rated cable always substitutes for a lower one, FPLP for FPLR or FPL, never the reverse. On a job that mixes riser and plenum sections, running FPLP throughout removes the guesswork of splicing between rated segments partway through a run. Before pulling wire, confirm conductor count and gauge against the fire alarm panel's specifications, since undersized conductors cause voltage drop on long notification appliance circuits and can leave devices at the end of the run underpowered.

Frequently Asked Questions

What's the difference between FPL, FPLR, and FPLP cable?

FPL, FPLR, and FPLP describe the same basic power-limited fire alarm cable built to progressively stricter fire and smoke standards under NEC Article 760. FPL suits general-purpose runs, FPLR adds a riser rating for vertical shafts, and FPLP adds a plenum rating for ducts and air-handling spaces. A higher-rated cable can replace a lower one on the list, but not the reverse.

Can FPLP cable be used anywhere FPL or FPLR is called for?

Yes. FPLP passes the toughest flame and smoke tests of the three ratings, so it can substitute for FPLR or FPL wherever code specifies either one. Running FPLP throughout a job that mixes riser and plenum sections avoids splicing between two cable types.

Why does plenum space wiring need a special cable rating?

Plenum spaces circulate conditioned air throughout a building, so smoke or flame in that space spreads faster and further than in a sealed wall cavity. FPLP cable uses a low-smoke jacket that passes the NFPA 262 Steiner tunnel test, limiting flame spread and smoke generation if the cable is ever exposed to fire.

What code governs fire alarm and life safety cable?

NEC Article 760 covers power-limited fire alarm circuits, including the FPL, FPLR, and FPLP cable types. Local authorities having jurisdiction can require ratings above the code minimum, so confirming requirements with the local fire marshal before a job starts avoids a failed inspection.

Is FPLR cable rated for plenum installation?

No. FPLR passes the riser flame test for vertical runs between floors but doesn't meet the stricter plenum smoke and flame requirements. Installing FPLR exposed inside a plenum space calls for FPLP cable instead.

Didn't find what you're looking for? 
Let us know
.