Apply to be a TradeMaster!
Main product image of 16" x 25" x 1" EZ Flow II Furnace Filter
Magnifying glass
Hover image to zoom

16" x 25" x 1" EZ Flow II Furnace Filter

Brand:
Flanders
SKU:
10055.011625
Rating:
(8)
Q&A:
(0)
16" x 25" x 1" EZ Flow II Furnace Filter
Magnifying glass
Hover image to zoom
10055.011625 has been discontinued
Discontinued August 5, 2019
This product has been discontinued.

Product Highlights

–
Product Highlight: Size
16" x 25" x 1"
Product Highlight: Material
Fiberglass

Description

–
This is a standard grade furnace filter of the same type that has been protecting furnaces and central air conditioners around the world for over 50 years. The filtering medium is continuous filament spun glass. The frame is made with one continuous piece of chipboard to guard against corner separation. For peak equipment protection and energy efficiency, these filters should be changed monthly in periods of high use.

Features:
  • spun glass; lasts up to 30 days
  • maximum air flow
  • alleviates strain on equipment

Specs

–
Material:

Fiberglass

Size:

16" x 25" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great product at a reasonable price!

A/C filters were just as described and work great. Fast shipping.
GP
Louisiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great deal!

We bought these filters for a rental house. The price was unbeatable and when you supply the filters, your renters have no excuse not to change them as directed.
Gatorgirl
Central Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy product again

works as it should and good value
wendyo
sharon springs NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again.

Just standard air filters but I got them here much less expensive than any other place.
Lem
Plain Dealing, LA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great deal on great furnace filters!

I have already told all my friends to order from you, can't beat the price and the fast shipping. Thanks!
DogMa
Guilford, CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

quick shipping, good price
DL
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The price you cannot beat. the producy fit well . Got it fast was surprise to get it in 2 days.
Doc
Monroeville ,NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again!

Product good! I've used for years. Change filters monthly! Received quick! Thank you! However, shipped ups, and one of the boxes had been partially crushed. I understand this happens at times. Haven't used the filters that are in that box yet.
Nats
Pueblo, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?