Apply to be a TradeMaster!
Main product image of 25" x 25" x 1" EZ Flow II Furnace Filter
Magnifying glass
Hover image to zoom

25" x 25" x 1" EZ Flow II Furnace Filter

Brand:
Flanders
SKU:
10055.012525
Rating:
(0)
Q&A:
(0)
25" x 25" x 1" EZ Flow II Furnace Filter
Magnifying glass
Hover image to zoom
10055.012525 has been discontinued
Discontinued July 30, 2019
This product has been discontinued.

Product Highlights

Product Highlight: Size
25" x 25" x 1"
Product Highlight: Material
Fiberglass

Description

This is a standard grade furnace filter of the same type that has been protecting furnaces and central air conditioners around the world for over 50 years. The filtering medium is continuous filament spun glass. The frame is made with one continuous piece of chipboard to guard against corner separation. For peak equipment protection and energy efficiency, these filters should be changed monthly in periods of high use.

Features:
  • spun glass; lasts up to 30 days
  • maximum air flow
  • alleviates strain on equipment

Specs

Material:

Fiberglass

Size:

25" x 25" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm