Apply to be a TradeMaster!
Main product image of 20'' x 25'' x 4.5" High Capacity Pleated Air Filter, MERV 8 (Pack of 2)
Magnifying glass
Hover image to zoom

20'' x 25'' x 4.5" High Capacity Pleated Air Filter, MERV 8 (Pack of 2)

Brand:
Flanders
SKU:
82655.0452025
Rating:
(1)
Q&A:
(0)
20'' x 25'' x 4.5" High Capacity Pleated Air Filter, MERV 8 (Pack of 2)
Magnifying glass
Hover image to zoom
82655.0452025 has been discontinued
Discontinued June 20, 2019
This product has been discontinued.

Product Highlights

Product Highlight: Size
20'' x 25'' x 4.5"
Product Highlight: MERV
8 MERV Rating
Product Highlight: Material
Synthetic

Description

Please note: Actual filter size: 24.75" x 20" x 4.25"

This disposable air filter cartridge is specially designed to work in several types of wholehouse air cleaners. The deep pleated filtering medium is made with synthetic mechanical filtering fibers which adhere to an expanded metal backing and then are encased in a moisture resistant kraft board frame. The 82655 High Efficiency Air Cleaner offers an outstanding MERV 8 level of performance lasting up to one year.

Features:
  • lasts up to one year
  • synthetic media
  • greater surface area/increased dust holding capabilities
  • Honeywell® replacement has no gasket

Specs

Material:

Synthetic

Size:

20'' x 25'' x 4.5"

MERV:

8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I ordered.

Purchasing through SupplyHouse keeps my guys out of the brick-n-mortar stores, so we only purchase what we need!
Kathy
Washington, MO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?