Shop Limited Time Deals
Main product image of 60 plate, 2" Thread, 150 GPM Heat Exchanger (10" x 20")
Magnifying glass
Hover image to zoom

60 plate, 2" Thread, 150 GPM Heat Exchanger (10" x 20")

Brand:
FlatPlate
SKU:
FG10X20-60
Rating:
(0)
Q&A:
(0)
60 plate, 2" Thread, 150 GPM Heat Exchanger (10" x 20")
Magnifying glass
Hover image to zoom
We no longer carry FG10X20-60
Unavailable since March 6, 2018

Product Highlights

Product Highlight: Height
20-3/10"
Product Highlight: Depth (Inches)
6" Depth
Product Highlight: Max Pressure (PSI)
450 MAX PSI
Product Highlight: Thread Type
Male Thread Type
Product Highlight: BTU Output
up to 1200 Max BTUs
Product Highlight: Temperature Range (F)
350°F Max

Description

GEA Flat Plate's FG series of Heat Exchangers is designed for use in boiler applications to isolate the boiler water from the potable hot water, these offer quicker response and smaller size.

FlatPlate® Advantages:
  • Full thickness 316L copper brazed plates for longer life and reliability.
  • Quicker response on a heating call and smaller size than older technologies.
  • Mounting Studs are included as standard.

How to Select the Flaplate model for your application:
  • Use the brochure in the resources section to make sure your design conditions match the design conditions.
  • Find the Capacity (BTUH) you need.
  • Select the appropriate FlatPlate® heat exchanger.
  • Check your selection to make sure that the minimum required flow rate and pressure drop are acceptable.

Specs

Width:

9-4/5"

Height:

20-3/10"

Flow Rate (GPM):

150

Application:

Heating

Depth (Inches):

6"

Max Pressure (PSI):

450

Type:

Snow Melt

Hydronic

Potable Water

Thread Type:

Male

Number of Plates:

60

Brazing Material:

Copper

BTU Output:

up to 1200

Cover Plate Material:

Stainless Steel

Temperature Range (F):

350°F Max

Thread Size:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm