Apply to be a TradeMaster!
Main product image of 140 plate, 2-1/2" Thread, 200 GPM Heat Exchanger (10" x 20")
Magnifying glass
Hover image to zoom

140 plate, 2-1/2" Thread, 200 GPM Heat Exchanger (10" x 20")

Brand:
FlatPlate
SKU:
FP10X20-140
Rating:
(0)
Q&A:
(0)
140 plate, 2-1/2" Thread, 200 GPM Heat Exchanger (10" x 20")
Magnifying glass
Hover image to zoom
We no longer carry FP10X20-140
Unavailable since August 22, 2011
Direct Replacement:
140 plate, 2-1/2" Thread, 200 GPM Heat Exchanger (10" x 20")
Brand:
FlatPlate
SKU:FG10X20-140
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Height
20-3/10"
Product Highlight: Depth (Inches)
13-1/2" Depth
Product Highlight: Max Pressure (PSI)
450 MAX PSI
Product Highlight: Thread Type
Male Thread Type
Product Highlight: BTU Output
up to 1200 Max BTUs
Product Highlight: Temperature Range (F)
350°F Max

Description

GEA Flat Plate's FP series of Heat Exchangers is designed for hydronic heating, snowmelt (glycol), potable hot water, various industrial processes and other uses where an efficient, reliable and compact fluid-fluid heat exchanger is required. These heat exchangers are 100% factory tested, are made of stainless steel, and have heavy duty male pipe thread connections, and mounting studs come standard. The heat exchangers are UL and CRN listed.
The FP Series is designed for a wide variety of fluid to fluid applications requiring exacting heat transfer performance. Hydronic Applications include:
- Domestic Water Heating
- Snow Melt Systems
- Radiant Floor Systems
- Cooling Tower Interface
- High Pressure to Low Pressure Isolation
- Glycol to Water
- Close Approach Applications
- Shell/Tube Replacements
Capable of 8F to 10F approach (std) to as low as 3F approach for the larger models. Totally sealed stainless steel construction, copper brazed with a high performance heat transfer surface to promote low fouling. From 1/2 to 200 gpm models, and larger sizes to 400 gpm. ALL models have MPT male pipe thread connections and mounting stud bolts. Rated at 450 psi working pressure, both sides. U.L. Listed, European TUV and optional ASME code construction. The FPN Series Heat Exchanger is similar, except that it is Nickel Brazed. The FPN is ideal for de-ionized water, solvents and other applications. Rated at 300 psi working pressure.

Specs

Width:

9-4/5"

Height:

20-3/10"

Flow Rate (GPM):

200

Application:

Heating

Depth (Inches):

13-1/2"

Max Pressure (PSI):

450

Type:

Snow Melt

Hydronic

Potable Water

Thread Type:

Male

Number of Plates:

140

Brazing Material:

Copper

BTU Output:

up to 1200

Cover Plate Material:

Stainless Steel

Temperature Range (F):

350°F Max

Thread Size:

2-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm