Apply to be a TradeMaster!
Main product image of 24 plate, 1" Thread, 40 GPM Heat Exchanger (5" x 12")
Magnifying glass
Hover image to zoom

24 plate, 1" Thread, 40 GPM Heat Exchanger (5" x 12")

Brand:
FlatPlate
SKU:
FW5X12-24
Rating:
(0)
Q&A:
(0)
24 plate, 1" Thread, 40 GPM Heat Exchanger (5" x 12")
Magnifying glass
Hover image to zoom
We no longer carry FW5X12-24
Unavailable since March 6, 2018

Product Highlights

Product Highlight: Height
12-1/5"
Product Highlight: Depth (Inches)
2-3/5" Depth
Product Highlight: Max Pressure (PSI)
450 MAX PSI
Product Highlight: Thread Type
Male Thread Type
Product Highlight: BTU Output
up to 1200 Max BTUs
Product Highlight: Temperature Range (F)
350°F Max

Description

Designed for use in boiler applications to isolate the boiler water from the potable hot water, these offer quicker response and smaller size.

FlatPlate® Advantages:
  • Full thickness 316L copper brazed plates for longer life and reliability.
  • Quicker response on a heating call and smaller size than older technologies.
  • Mounting Studs are included as standard.

How to Select the Flaplate model for your application:
  • Use the brochure in the resources section to make sure your design conditions match the design conditions.
  • Find the Capacity (BTUH) you need.
  • Select the appropriate FlatPlate® heat exchanger.
  • Check your selection to make sure that the minimum required flow rate and pressure drop are acceptable.

Specs

Width:

4-9/10"

Height:

12-1/5"

Flow Rate (GPM):

40

Application:

Heating

Depth (Inches):

2-3/5"

Max Pressure (PSI):

450

Type:

Potable Water

Snow Melt

Hydronic

Thread Type:

Male

Number of Plates:

24

Brazing Material:

Copper

BTU Output:

up to 1200

Cover Plate Material:

Stainless Steel

Temperature Range (F):

350°F Max

Thread Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm