Shop Limited Time Deals
Main product image of 5600/1600 Metered SXT Valve w/ #1 Injector Nozzle/Throat
Magnifying glass
Hover image to zoom

5600/1600 Metered SXT Valve w/ #1 Injector Nozzle/Throat

SKU:
VLF-56004340-SXT
Rating:
(0)
Q&A:
(0)
5600/1600 Metered SXT Valve w/ #1 Injector Nozzle/Throat
Magnifying glass
Hover image to zoom
We no longer carry VLF-56004340-SXT
Unavailable since November 15, 2018

Product Highlights

Product Highlight: Material
Fiber Reinforced Polymer
Product Highlight: Temperature Range (F)
34°F to 110°F
Product Highlight: Voltage
24V
Product Highlight: Flow Capacity (Cv)
5 Cv

Description

Simple, reliable, and easy-to-use, the Fleck 5600SXT Electronic Meter-Demand Valve is the newest version of one of the most popular systems used throughout the world today. Advanced technology for advanced performance! The newest version of the rugged, time-tested Fleck 5600, the 5600SXT gives the user the benefit of unique programming and diagnostic features previously unavailable on the previous 5600SE. One key NEW feature is the on-board capacitor, which keeps the correct time during a power outage for up to 48 hours! You may also program the system's regeneration sequence individually to maximize efficiency and keep water use to a minimum. Also, the system keeps time electronically, so the drive motor only runs during regeneration, saving the possibility of motor burn-outs, and running more reliably. The 5600SXT Electronic Meter-Demand system can cut salt and water use by as much as 40%! Unlike timer-based systems, the meter-demand system regenerates only when necessary. Coupled with fully-programmable regenerations, the 5600SXT can achieve even greater performance. The end result? Significant savings in both water and salt.

Features:
  • Large LCD display with 48 hours of internal power backup capacitor
  • LCD display alternates between time of day, volume remaining or days to regeneration, and tank in service (twin tank systems only)
  • Compact turbine meter
  • Downflow or upflow regeneration cycles
  • Choose from 4 modes of operation: immediate meter regeneration, delayed meter regeneration, delayed time clock regeneration or day of week regeneration
  • Continuous flow rate of 20 GPM
  • Backwash capacity handles tanks up to 12" diameter for softener applications, 10" for filter applications
  • Double backwash capability

Valve Specifications:
  • Valve Material: Fiber Reinforced Polymer
  • Inlet/Outlet: 3/4", 1", 1-1/4"
  • Cycles: 5
  • Electrical Rating: 24 v, 50 Hz, 60 Hz
  • Distributor Pilot: .8125" or 1.05" Pipe O.D.
  • Drain Line: 1/2" NPTF
  • Brine Line: 1600 - 3/8"
  • Mounting Base: 2-1/2" - 8 NPSM
  • Height From Top of Tank: 7-1/2"

Specs

Type:

Control Valve

Drain Connection:

1/2"

Material:

Fiber Reinforced Polymer

Temperature Range (F):

34°F to 110°F

VA Rating:

8.4

Voltage:

24V

Flow Capacity (Cv):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm