The Flowtech Safety Systems detects dangerous levels of Gas or LPG and CO. Once a leak is
detected a signal is sent to the control panel which activates the auto shut-off ball valve. Cutting off
the danger from the source which saves lives and prevents illnesses from CO.
Features
- Closing Time: 5-10 Seconds
- Operating Torque 30-60 Kg/cm, <1.2W
- Valve tested to 150 millibars = 2.175 psi
- Can be install in-less than hour on Gas or
Oil Lines within a property
- Installed by certified and or license
installer, piped into the internal property
gas line after the Gas Meter. Valve is
either 3/4", 1" or 1-1/4" fitting
- Motor can be installed separately at a
property’s relay panel to shut-off the Gas
Main in commercial properties
- Valve is CSA and CE approved