Apply to be a TradeMaster!
Main product image of NG/LP Gas & CO Leak Detection Full Safety System w/ 1" Automatic Shutoff Valve
Magnifying glass
Hover image to zoom

NG/LP Gas & CO Leak Detection Full Safety System w/ 1" Automatic Shutoff Valve

SKU:
700736
Rating:
(0)
Q&A:
(0)
NG/LP Gas & CO Leak Detection Full Safety System w/ 1" Automatic Shutoff Valve
Magnifying glass
Hover image to zoom
700736 has been discontinued
Discontinued March 27, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1"
Product Highlight: Fuel Type
Carbon Monoxide, Propane, Natural Gas

Description

Note: This product comes with a 1-1/4" Automatic Shutoff Valve, and includes a reducer from 1-1/4" to 1/2".

The Flowtech Safety Systems is a lifesaving system that detect Natural or Propane (LPG) Gases and Carbon Monoxide leaks within a premise, alerts you of the danger and automatically shuts-off the gas to the premise and or appliance causing the leak. This system helps to prevent fires, explosions or a possible fatality. Each system can monitor up to 40 Detectors with a maximum wireless range of 656’. The Flowtech Safety Systems are spec to the higher European Standards (EN): They are CE approved to comply with the safety, health, environmental and consumer protection directives. The Sensors follow UL 2075 and UL2034 for Visual and Audible (90 db) Alarm requirements while spec to higher EN Standards for better safety within a premise.

Includes
  • Control Panel
  • 1" Automatic Gas Shut-off Ball Valve
  • (1) NG/LP Gas Detector
  • (1) Carbon Monoxide (CO) Detector

Specs

Product Type:

Gas Leak Detection System

Size:

1"

Wireless Range:

656 ft.

Fuel Type:

Carbon Monoxide

Propane

Natural Gas

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm