Apply to be a TradeMaster!
Main product image of NG/LP Gas & CO Leak Detection Full Safety System w/ 1-1/4" Automatic Shutoff Valve
Magnifying glass
Hover image to zoom

NG/LP Gas & CO Leak Detection Full Safety System w/ 1-1/4" Automatic Shutoff Valve

SKU:
700835
Rating:
(0)
Q&A:
(0)
NG/LP Gas & CO Leak Detection Full Safety System w/ 1-1/4" Automatic Shutoff Valve
Magnifying glass
Hover image to zoom
700835 has been discontinued
Discontinued April 22, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Fuel Type
Natural Gas, Propane, Carbon Monoxide

Description

The Flowtech Safety Systems is a lifesaving system that detect Natural or Propane (LPG) Gases and Carbon Monoxide leaks within a premise, alerts you of the danger and automatically shuts-off the gas to the premise and or appliance causing the leak. This system helps to prevent fires, explosions or a possible fatality. Each system can monitor up to 40 Detectors with a maximum wireless range of 656’. The Flowtech Safety Systems are spec to the higher European Standards (EN): They are CE approved to comply with the safety, health, environmental and consumer protection directives. The Sensors follow UL 2075 and UL2034 for Visual and Audible (90 db) Alarm requirements while spec to higher EN Standards for better safety within a premise.

Includes
  • Control Panel
  • 1-1/4" Automatic Gas Shut-off Ball Valve
  • (1) NG/LP Gas Detector
  • (1) Carbon Monoxide (CO) Detector

Specs

Product Type:

Gas Leak Detection System

Size:

1-1/4"

Wireless Range:

656 ft.

Fuel Type:

Natural Gas

Propane

Carbon Monoxide

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm