Apply to be a TradeMaster!
Main product image of 60" Braided Stainless Steel Fits-All Dishwasher Connector w/ MIP Elbow & Adapters (3/8" x 1/2" Compression)
Magnifying glass
Hover image to zoom

60" Braided Stainless Steel Fits-All Dishwasher Connector w/ MIP Elbow & Adapters (3/8" x 1/2" Compression)

SKU:
1W60CU
Rating:
(1)
Q&A:
(0)
60" Braided Stainless Steel Fits-All Dishwasher Connector w/ MIP Elbow & Adapters (3/8" x 1/2" Compression)
Magnifying glass
Hover image to zoom
$14.81 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
Fluidmaster dishwasher water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. Fluidmaster offers a wide variety of types and sizes, perfect for your home improvement efforts.

Dishwasher Connection:
  • 3/8" Female Compression Thread x Shut-off Valve Connection:
  • 3/8" Female Compression Thread
  • 7/16" Female Compression Thread or 1/2" I.P. Female Straight Thread

Features:
  • Includes dishwasher elbow(s)
  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Length (Inches):

60"

Application:

Dishwasher

Connection Type:

Compression

Type:

Braided

Material:

Stainless Steel

Size:

3/8" x 1/2"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fantastic does indeed fit all and a great price

Easy to use good directions
Dan
Arlington MA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy