| Inlet Type: | Compression FIP |
|---|---|
| Outlet Size: | 1/2" |
| Connection Type: | Compression x FIP FIP x FIP |
| Inlet Size: | 1/2" 3/8" 7/16" |
| Size: | 3/8" x 1/2" 7/16" x 1/2" 1/2" x 1/2" |
| Finish: | Stainless Steel |
| Outlet Type: | FIP |
| Application: | Faucet |
| Length (Inches): | 16" |
| Type: | Braided |
| Material: | PVC |