Apply to be a TradeMaster!
Main product image of 12" Click Seal Braided Hose Universal Toilet Connector (3/8", 7/16", 1/2" Comp) and (1/2 FIP) x 7/8" Ballcock
Magnifying glass
Hover image to zoom

12" Click Seal Braided Hose Universal Toilet Connector (3/8", 7/16", 1/2" Comp) and (1/2 FIP) x 7/8" Ballcock

SKU:
4T12UCSR
Rating:
(2)
Q&A:
(0)
12" Click Seal Braided Hose Universal Toilet Connector (3/8", 7/16", 1/2" Comp) and (1/2 FIP) x 7/8" Ballcock
Magnifying glass
Hover image to zoom
$10.54 each
BOX UP & SAVE 12%
$92.60 box of 10
$9.26 each
In Stock
In Stock
Get 25 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 7/8", 3/8" x 7/8", 7/16" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x FIP, Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided
Product Highlight: Warranty
5 Year Warranty

Description

–

This Universal 12 in. Click-Seal Toilet Connector is compatible with most toilet's shutoff valves; 3/8 in., 1/2 in., and 7/16 in. compression or 1/2 in. iron pipe. It also features durable braided stainless-steel construction that remains flexible for easy installation. Finally the Click Seal technology prevents 2leaks caused by over tightening.


  • Braided stainless-steel construction offers durability
  • Click-Seal nut provides an audible click to ensure a sealed connection without over tightening
  • Maximum pressure of 1,500 psi
  • NSF-approved polymer core resists chlorine and chloramines
  • Maintains flexibility for easy installation
  • Ready to install with no need for cutting or flaring
  • Compatible with most shut-off valves

Specs

–
Application:

Toilet

Connection Type:

Compression x FIP

Compression x Ballcock

Size:

1/2" x 7/8"

3/8" x 7/8"

7/16" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Length (Inches):

12"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Toilet Connector Kit

Works great and fast delivery.
Skye_Spy
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy to use

These are so easy to use especially under the sinks where it's hard to reach unless you have plumbing tools which I don't. No use buying a special tool to only use a few of times.
trophyshooter67
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy