Apply to be a TradeMaster!
Main product image of 12" Click Seal Braided Stainless Steel Hose Faucet Connector (1/2" x 1/2" FIP)
Magnifying glass
Hover image to zoom

12" Click Seal Braided Stainless Steel Hose Faucet Connector (1/2" x 1/2" FIP)

SKU:
B4F12CS
Rating:
(0)
Q&A:
(0)
12" Click Seal Braided Stainless Steel Hose Faucet Connector (1/2" x 1/2" FIP)
Magnifying glass
Hover image to zoom
$9.46 each
In Stock
In Stock
Get 10 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Size
1/2"

Description

–
Fluidmaster water supply connectors are built to last. Made of a tough core covered with braided stainless steel wire, these connectors exceed code requirements for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Inlet Type:

FIP

Outlet Size:

1/2"

Connection Type:

FIP x FIP

Outlet Type:

FIP

Finish:

Stainless Steel

Inlet Size:

1/2"

Application:

Faucet

Type:

Braided

Size:

1/2" x 1/2"

Material:

PVC

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy